Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, Steel, 8.32 in L

  • Mfr # 806ER4

  • Zoro # G310634220


product price: $9.29
/ea

Key Features

Material
Steel
Length
8.32 in
Width
1.94 in
Handle Material
Plastic
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806ER4
Zoro #
G310634220
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.32 in
Width
1.94 in
Overall Depth
1.46 in
Overall Width
1.94 in
Overall Length
8.32 in

Details

Item
Latch Clamp
Material
Steel
Handle Material
Plastic
Handle Color
Red
Clamp Material
Steel
Handle Orientation
Horizontal
Drawing Movement Without Thumb Control
4 in
Application
Clamping During Assembly, General Fix, For Work Holding
Base Mounting Style
Flange
Hook Type
J
Reflectivity
Nonreflective
Mounting Holes Center to Center - Short Side
0.75 in
Hook Adjustment - Maximum
0.49 in
Body Material
Steel
Includes
Dipped Vinyl Grip
Includes Locking Handle
No
Holding Capacity - Maximum
375 lbf
Requires Articulation
Yes
Mounting Holes Center to Center - Long Side
1.37 in
Includes Latch Plate
No

Description

Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 375 lbf, Hook Adjustment - Maximum 0.49 in, Drawing Movement Without Thumb Control 4 in, Includes Latch Plate No, Requires Articulation Yes, Hook Type J, Application Clamping During Assembly, General Fix, For Work Holding, Arm Length Not Applicable, Body Material Steel, Clamping Force Not Applicable, Drawing Movement With Thumb Control Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.