Cable Protector, 1-1/16 in H, 5 ft L, 3-1/4 in W, 1 Channel, PVC, Yellow
Mfr # 4CEK8
Zoro # G3081915
product price: $20.99
/eaKey Features
Width
3-1/4 in
Load Capacity
Not Rated
Number of Channels
1
Max. Cable Dia.
3/4 in
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4CEK8
Zoro #
G3081915
UPC #
190735596975
Country of Origin
China
Dimensions
Height
1-1/16 in
Length
5 ft
Width
3-1/4 in
Max. Cable Dia.
3/4 in
Channel Width
1 1/4 in
Channel Height
3/4 in
Length (Straight Wireway)
5 ft
Cable Protector Channel Height
3/4 in
Cable Protector Height
1 1/16 in
Details
Item
Cable Protector
Load Capacity
Not Rated
Number of Channels
1
Material
PVC
Color
Yellow
Texture
Smooth
ADA Compliant
No
Cable Protector Item
Cable Protector
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 3/4 in, Channel Width 1 1/4 in, Width 3 1/4 in, Cable Protector Height 1 1/16 in, Load Capacity Not Rated, Length 5 ft, Color Yellow, Material PVC, Max. Cable Dia. 3/4 in, ADA Compliant No, Texture Smooth
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.