Zoro Homepage

Cable Protector, 5-1/2 in H, 31 in L, 15-5/8 in W, 1 Channel, Polyurethane, Yellow

  • Mfr # UHB4045

  • Zoro # G6541141


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Length
31 in
Width
15-5/8 in
Load Capacity
19,300 lb/Axle
Number of Channels
1
Max. Cable Dia.
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHB4045
Zoro #
G6541141
UPC #
812958003947
Country of Origin
United States

Dimensions

Height
5-1/2 in
Length
31 in
Width
15-5/8 in
Max. Cable Dia.
4-1/2 in
Channel Height
5 1/2 in
Channel Width
4 1/2 in
Cable Protection System Components Length
44 in

Details

Item
Cable Protector
Load Capacity
19,300 lb/Axle
Number of Channels
1
Material
Polyurethane
Color
Yellow
For Use With
Electrical Cables, Hose Lines
Style
Drop Over
Connection Style
Modular Interlocking
ADA Compliant
No
Cable Feed Style
Lay Under

Description

Modular Hose Bridge, Number of Channels 1, Cable Feed Style Lay Under, Channel Height 5 1/2 in, Channel Width 4 1/2 in, Load Capacity 19,300 lb/Axle, Material Polyurethane, Style Drop Over, Color Yellow, For Use With Electrical Cables, Hose Lines, Max. Cable Dia. 4 1/2 in, Height 5 1/2 in, Length 31 in, Width 15 5/8 in, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.