Cable Protector, 8-1/8 in H, 63 in L, 17-1/2 in W, 1 Channel, Polyurethane, Yellow
Mfr # UHB5060
Zoro # G6916043
product price: $912.99
/ea
Free Shipping & Returns
Key Features
Width
17-1/2 in
Load Capacity
17,100 lb/Axle
Number of Channels
1
Max. Cable Dia.
6-1/2 in
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UHB5060
Zoro #
G6916043
UPC #
812958005453
Country of Origin
United States
Dimensions
Height
8-1/8 in
Length
63 in
Width
17-1/2 in
Max. Cable Dia.
6-1/2 in
Channel Height
8 1/8 in
Channel Width
6 1/2 in
Cable Protection System Components Length
5 ft
Details
Item
Cable Protector
Load Capacity
17,100 lb/Axle
Number of Channels
1
Material
Polyurethane
Color
Yellow
Style
Drop Over
For Use With
Electrical Cables, Hose Lines
Connection Style
Modular Interlocking
Cable Feed Style
Lay Under
ADA Compliant
No
Description
Modular Hose Bridge, Number of Channels 1, Cable Feed Style Lay Under, Channel Height 8 1/8 in, Channel Width 6 1/2 in, Load Capacity 17,100 lb/Axle, Material Polyurethane, Style Drop Over, Color Yellow, For Use With Electrical Cables, Hose Lines, Max. Cable Dia. 6 1/2 in, Height 8 1/8 in, Length 63 in, Width 17 1/2 in, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.