Zoro Homepage

Cable, Safety, 1/4 In

  • Mfr # 3MC07

  • Zoro # G0584272


product price: $32.19
/ea

Key Features

Cable Dia.
1/4 in
Hose Inside Dia.
1-1/2 in to 3 in
Length
38 in
Standards
Bureau of Mines, OSHA, U.S. Army Corps of Engineers
Max. Working Pressure (PSI)
125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MC07
Zoro #
G0584272
UPC #
190735481790
Country of Origin
Taiwan, Province of China

Dimensions

Cable Dia.
1/4 in
Hose Inside Dia.
1-1/2 in to 3 in
Length
38 in
For Hose Minimum Inside Diameter
1 1/2 in
Cable Diameter
1/4 in
Overall Length
38 in
For Hose Maximum Inside Diameter
3 in

Details

Item
Safety Cable
Standards
Bureau of Mines, OSHA, U.S. Army Corps of Engineers
Max. Working Pressure (PSI)
125
Material
Steel
Safety Cable Type
Whip Check Safety Cable
Whip Check Cable Type
Hose to Tool
For Maximum Hose Pressure
125 psi

Description

Safety Cable, Cable Diameter 1/4 in, For Hose Maximum Inside Diameter 3 in, For Hose Minimum Inside Diameter 1 1/2 in, For Maximum Hose Pressure 125 psi, Material Steel, Overall Length 38 in, Safety Cable Type Whip Check Safety Cable, Whip Check Cable Type Hose to Tool, Standards Bureau of Mines, OSHA, U.S. Army Corps of Engineers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.