Zoro Homepage

Cabron Steel Square Bar, 4 ft. L

  • Mfr # CSQ1018/125-48

  • Zoro # G414562108


product price: $10.19
/ea

Key Features

Standards
1018
Material
Carbon Steel
Length Tolerance
+/-1 in
Overall Width
1/8 in
Fabrication
Cold Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSQ1018/125-48
Zoro #
G414562108
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Overall Width
1/8 in
Overall Length
4 ft
Thickness
0.125 in
Width Tolerance
+/-0.125 in

Details

Item
Carbon Steel Square Bar
Standards
1018
Material
Carbon Steel
Fabrication
Cold Rolled
System of Measurement
Inch
Shape
Square
Material Grade
1018
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Rockwell Hardness
80 HRB
Brinell Hardness
126 BHN
Mechanical Finish
Mill
Thickness Tolerance
Not Rated
Machinability
100 %
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Yield Strength
70,000 psi
Tensile Strength
80,000 psi
Flatness Tolerance
Not Rated
Galvanized
Not Galvanized

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance Not Rated, Overall Length 4 ft, Overall Width 1/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 70,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards 1018, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.