
Cage Nut, #10-24, Square Shape, 18-8 Stainless Steel, Not Graded, 500 PK
Mfr # 10NCAG188
Zoro # G2437119
product price: $579.99
/pk 500, $1.16/ea
Free Shipping & Returns
Key Features
Nut Shape
Square
Minimum Panel Thickness
0.064 in
Maximum Panel Thickness
0.105 in
Nut Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10NCAG188
Zoro #
G2437119
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-24
Minimum Panel Thickness
0.064 in
Maximum Panel Thickness
0.105 in
Overall Width
0.53 in
Details
Item
Cage Nut
Nut Shape
Square
Nut Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Description
Cage Nuts and Spring Nuts,10-24-,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.