Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cage Nut, #10-32, Flat Shape, Steel, Black Phosphate Finish, 3000 PK

  • Mfr # 192668

  • Zoro # G4742900


product price: $395.99
/pk 3000, $0.13/ea
Free Shipping & Returns

Key Features

Nut Shape
Flat
Minimum Panel Thickness
0.017 in
Nut Material
Steel
Nut Finish
Black Phosphate
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192668
Zoro #
G4742900
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Minimum Panel Thickness
0.017 in
Overall Length
3/4 in
Overall Width
0.44 in

Details

Item
Cage Nut
Nut Shape
Flat
Nut Material
Steel
Nut Finish
Black Phosphate
Standards
SAE 1050
System of Measurement
Inch

Description

Cage Nuts and Spring Nuts, C430-,PK3000, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.