Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cage Nut, 1/4"-20, Square Shape, Steel, Not Graded, Plain Finish, 25 PK

  • Mfr # 1LBE7

  • Zoro # G2836014


product price: $9.29
/pk 25, $0.37/ea

Key Features

Nut Shape
Square
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.063 in
Nut Material
Steel
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LBE7
Zoro #
G2836014
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.063 in
Overall Width
0.52 in
Thickness
0.02 in
Nut Height
1/4 in
Head Height
0.25 in
Width
0.52 in
Dia./Thread Size
1/4"-20
For Panel Thickness
0.025 to 0.063 in

Details

Item
Cage Nut
Nut Shape
Square
Nut Material
Steel
Material Grade/Class
Not Graded
Nut Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Rockwell Hardness
C4, C44, C45, C46, C47, C48, C49, C50, C51
Thread Type
Coarse
Cage Finish
Zinc Plated
Thread Fit
2B
For Use in Systems
Blind-Sided Applications
Removable
Yes
Cage Material
Steel
Clip-On Style
Square
Hole Center to Outside Edge
1/4 in
Pack Size
Small Pack
Material Type
Steel
Finish Type
Plain
Fastener Finish
Zinc
Center of Hole to Panel Edge
0.25 in
Fastener Thread Direction
Right Hand
Nut Style
Cage Nut
Basic Material
Steel
Fastener Thread Type
UNC (Coarse)
Shape
Square

Description

Cage Nut, Nut Shape Cage Nut, Nut Finish Plain, Nut Material Steel, Minimum Panel Thickness 0.025 in, Maximum Panel Thickness 0.063 in, Overall Width 0.52 in, Overall Length Not Applicable, Hole Center to Outside Edge 0.25 in, System of Measurement Inch, Thread Size 1/4 In.-20, Cage Finish Zinc-Plated, Cage Material Steel, Clip-On Style Square, For Use in Systems Blind-Sided Applications, Head Height 0.25 in, Material Grade/Class Not Graded, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.