
Cage Nut, 5/16"-18, Square Shape, Steel, Zinc Plated Finish, 1000 PK
Mfr # 31-057NCAG
Zoro # G2437003
product price: $557.99
/pk 1000, $0.56/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Nut Shape
Square
Minimum Panel Thickness
0.057 in
Maximum Panel Thickness
0.092 in
Nut Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-057NCAG
Zoro #
G2437003
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Minimum Panel Thickness
0.057 in
Maximum Panel Thickness
0.092 in
Overall Width
0.67 in
Details
Item
Cage Nut
Nut Shape
Square
Nut Material
Steel
Nut Finish
Zinc Plated
System of Measurement
Inch
Description
Cage Nuts and Spring Nuts,5/16-,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.