Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cage Nut, #8-32, Flat Shape, Steel, Black Phosphate Finish, 4000 PK

  • Mfr # 210162

  • Zoro # G4734525


product price: $264.99
/pk 4000, $0.07/ea
Free Shipping & Returns

Key Features

Nut Shape
Flat
Minimum Panel Thickness
0.017 in
Nut Material
Steel
Nut Finish
Black Phosphate
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210162
Zoro #
G4734525
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Minimum Panel Thickness
0.017 in
Overall Length
1/2 in
Overall Width
0.31 in

Details

Item
Cage Nut
Nut Shape
Flat
Nut Material
Steel
Nut Finish
Black Phosphate
Standards
SAE 1050
System of Measurement
Inch

Description

C7000-832-4 Flat Steel Spring Nut Black Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.