
Cage Nut, M6, Square Shape, Steel, Zinc Plated Finish, 1000 PK
Mfr # M6-064NCAG
Zoro # G2588599
product price: $324.99
/pk 1000, $0.32/ea
Free Shipping & Returns
Key Features
Thread Size
M6
Nut Shape
Square
Minimum Panel Thickness
0.064 in
Maximum Panel Thickness
0.105 in
Nut Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6-064NCAG
Zoro #
G2588599
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6
Minimum Panel Thickness
0.064 in
Maximum Panel Thickness
0.105 in
Overall Width
0.535 in
Details
Item
Cage Nut
Nut Shape
Square
Nut Material
Steel
Nut Finish
Zinc Plated
System of Measurement
Metric
Description
M6 064-105 Metric Cage Nuts Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.