Calibration Regulator, 0.5Lpm Flow Rate
Mfr # 517SS
Zoro # G4658701
product price: $278.99
/ea
Free Shipping & Returns
Key Features
For Use With
Bottles
Flow Rate
0.5 lpm
Material
Stainless Steel
Features
Set Flow Regulator
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
517SS
Zoro #
G4658701
UPC #
-
Country of Origin
United States
Dimensions
Height
3 1/2 in
Overall Height
3.5 in
Details
Item
Gas Cylinder Regulator
For Use With
Bottles
Flow Rate
0.5 lpm
Material
Stainless Steel
Features
Set Flow Regulator
Industry Type
Healthcare
Shut Off
Manual
Status Indicator
LED
Product Type
Gas Regulator
Display
LED
Valve Control Type
Manual
Flow Rate - Maximum
0.5 lpm
Body Material
Stainless Steel
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Bottles, Valve Control Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.