Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Gasket, 1-1/16"
- Mfr # ZUSA-CAM-VMD-1
- Zoro # G7814771
product price:Â
$
23.99
/ea
Key Features
For Coupling Size
1 in
Color
Brown
Gasket Type
Flat
Metal Detectable
Yes
Thickness
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CAM-VMD-1
- Zoro #
- G7814771
- UPC #
- 193005438678
- Country of Origin
- China
- Color
- Brown
- Gasket Type
- Flat
- Metal Detectable
- Yes
- Durometer
- 70A
- Item
- Cam and Groove Gasket
- Gasket Material
- FKM
- Standards
- FDA
- Material
- Viton
- Includes Mesh Screen
- No
- Max. Operating Temp.
- 400 Degrees F
- X-Ray Detectable
- No
- Gaskets per Package
- 1
- Package Type
- Packet
- Min. Operating Temp.
- -15 Degrees F
- Minimum Operating Temperature
- -15 Degrees F
Description
Cam and Groove Gasket, FKM, For Coupling Size 1 in, Brown, Outside Diameter 1 9/16 in, Inside Dia. 1 1/16 in, Flat