Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Gasket, 1" Size, PK10
- Mfr # ZUSA-CAM-SFDA-1
- Zoro # G7176222
product price:Â
$
22.69
/pk of 10, $2.27/ea
Key Features
For Coupling Size
1 in
Color
Red
Metal Detectable
No
Thickness
0.25 in
Max. Pressure
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CAM-SFDA-1
- Zoro #
- G7176222
- UPC #
- 193005318802
- Country of Origin
- China
Dimensions
- For Coupling Size
- 1 in
- Thickness
- 0.25 in
- Size
- 1"
- Inside Diameter (in.)
- 1-1/16
- Outside Diameter
- 1 9/16 in
- Inside Dia.
- 1 1/16 in
Details
- Color
- Red
- Metal Detectable
- No
- Item
- Cam and Groove Gasket
- Max. Pressure
- 250 psi
- Standards
- FDA
- Gasket Material
- Silicone
- Material
- Silicone
- Max. Working Pressure @ 70 F
- 250 psi
- Package Type
- Packet
- Gaskets per Package
- 10
- Includes Mesh Screen
- No
- Durometer
- 70A
Description
Cam and Groove Gasket, Silicone, For Coupling Size 1 in, Red, Outside Diameter 1 9/16 in, Inside Dia. 1 1/16 in, Package Quantity 10