Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Gasket, 2"
- Mfr # ZUSA-CAM-S20S-2
- Zoro # G7947972
product price:Â
$
31.15
/ea
Key Features
Thickness
0.25 in
Material
Silicone
Color
Red
Durometer
60A
Standards
FDA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CAM-S20S-2
- Zoro #
- G7947972
- UPC #
- 193005438043
- Country of Origin
- China
Dimensions
- Thickness
- 0.25 in
- Outside Diameter
- 2 5/8 in
- Inside Diameter (in.)
- 2
- Screen Mesh Size
- 20
- Inside Dia.
- 2 in
- For Coupling Size
- 2 in
- Size
- 2"
Details
- Item
- Cam and Groove Gasket
- Material
- Silicone
- Color
- Red
- Durometer
- 60A
- Standards
- FDA
- Gasket Material
- Silicone
- Gasket Type
- Flat with Screen
- Min. Operating Temp.
- -80 Degrees F
- Includes Mesh Screen
- Yes
- Max. Operating Temp.
- 450 Degrees F
- Metal Detectable
- No
- Gaskets per Package
- 1
- Package Type
- Packet
- X-Ray Detectable
- No
- Minimum Operating Temperature
- -80 Degrees F
- Wire Color
- Red
Description
Cam and Groove Gasket, Silicone, For Coupling Size 2 in, Red, Outside Diameter 2 5/8 in, Inside Dia. 2 in, Flat with Screen
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.