Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Gasket, 3/32", PK10
- Mfr # ZUSA-CAM-SMD-3/4
- Zoro # G7811244
product price:Â
$
29.19
/pk of 10, $2.92/ea
Key Features
For Coupling Size
3/4 in
Color
Red
Gasket Type
Flat
Metal Detectable
Yes
Thickness
0.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CAM-SMD-3/4
- Zoro #
- G7811244
- UPC #
- 193005438777
- Country of Origin
- China
- Color
- Red
- Gasket Type
- Flat
- Metal Detectable
- Yes
- Durometer
- 70A
- Item
- Cam and Groove Gasket
- Gasket Material
- Silicone
- Standards
- FDA
- Material
- Silicone
- Min. Operating Temp.
- -80 Degrees F
- Package Type
- Packet
- X-Ray Detectable
- No
- Includes Mesh Screen
- No
- Max. Operating Temp.
- 450 Degrees F
- Gaskets per Package
- 10
- Minimum Operating Temperature
- -80 Degrees F
Description
Cam and Groove Gasket, Silicone, For Coupling Size 3/4 in, Red, Outside Diameter 1 3/8 in, Inside Dia. 3/32 in, Flat, Package Quantity 10