Zoro Homepage

Cam Brake, Side Cam, 4, 5 in., Stnlss Steel

  • Mfr # 5VT63

  • Zoro # G1670295


product price: $22.49
/ea

Key Features

Material
Stainless Steel
Caster Brake Type
Side Pedal
Swivel Lock Type
Lock Not Included
For Use With
High Temperature Nylon Glass Filled Roller Bearing Wheel, Stainless Steel Caster
Wheel Dia.
4 in, 5 in, 6 in, 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VT63
Zoro #
G1670295
UPC #
190735899274
Country of Origin
China

Dimensions

Wheel Dia.
4 in, 5 in, 6 in, 8 in
For Wheel Dia.
4 in, 5 in, 6 in, 8 in
For Wheel Width
2 in

Details

Item
Caster Brake Kit
Material
Stainless Steel
Caster Brake Type
Side Pedal
Swivel Lock Type
Lock Not Included
For Use With
High Temperature Nylon Glass Filled Roller Bearing Wheel, Stainless Steel Caster
Brake Location
Right Side
Frame Finish
Electro-polishing
Includes
Axle, Brake Components, Locknut
Brake Finish
Polished

Description

Caster Brake Kit, Side Pedal, Right Side, Lock Not Included, Stainless Steel, 4 in, 5 in, 6 in, 8 in, For Wheel Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.