Zoro Homepage

Cam Latch, Keyed, Black Plastic

  • Mfr # 4RRF8

  • Zoro # G2528102


product price: $6.99
/ea

Key Features

Locking/Nonlocking
Locking
Catch/Latch Finish
Black Plastic
Catch/Latch Height
1 1/8 in
Catch/Latch Width
2 5/16 in
Catch/Latch Length
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RRF8
Zoro #
G2528102
UPC #
190735046654
Country of Origin
Turkey

Dimensions

Catch/Latch Height
1 1/8 in
Catch/Latch Width
2 5/16 in
Catch/Latch Length
1-1/8"
Catch/Latch Depth
1 1/8 in
Mounting Hole Dia.
7/8 in
Outer Panel Thickness
1/4 in
Panel Opening Width
13/16 in
Panel Opening Length
13/16 in
Mounting Hole Diameter
7/8 in

Details

Item
Door Latch
Locking/Nonlocking
Locking
Catch/Latch Finish
Black Plastic
Catch/Latch Material
Glass Filled Nylon/Steel
Catch/Latch Type
Cam
Catch/Latch Opening Action
Turn
Material
Glass Filled Nylon, Steel
Adjustable
NO
Grip
9/16 in, 1 1/32 in, 1 1/2 in
Includes
(3) Cams, Cam Screw, Key Tool, M22-1.5 Nut
Finish
Black Plastic
Hardware
Included
Handle Type
No Handle
ANSI/BHMA Finish
Black Painted
Includes Hardware
Hardware Included

Description

Cam Lock, Mounting Hole Dia. 7/8 in, Latching Distance 1 1/8 in, Cam Type Offset, Straight Cam Length Not Applicable, Straight Cam Width Not Applicable, Offset Cam Length 1 1/8 in, Offset Cam Width 1 1/8 in, Lock Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.