Zoro Homepage

Cam Latch, Keyed, Black Powder Coated, Grip: 2-7/32 in

  • Mfr # 1XNZ7

  • Zoro # G2751253


product price: $36.79
/ea

Key Features

Locking/Nonlocking
Locking
Catch/Latch Finish
Black Powder Coated
Catch/Latch Height
4 1/8 in
Catch/Latch Width
5 in
Catch/Latch Length
1-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XNZ7
Zoro #
G2751253
UPC #
190735035146
Country of Origin
China

Dimensions

Catch/Latch Height
4 1/8 in
Catch/Latch Width
5 in
Catch/Latch Length
1-5/16"
Catch/Latch Depth
1 5/16 in
Mounting Hole Dia.
7/8 in
Mounting Hole Diameter
7/8 in

Details

Item
Door Latch
Locking/Nonlocking
Locking
Catch/Latch Finish
Black Powder Coated
Catch/Latch Material
Zinc
Catch/Latch Type
Cam
Catch/Latch Opening Action
Turn
Material
Zinc
Adjustable
No
Grip
2 7/32 in
Finish
Black Powder Coated
Hardware
Not Included
Color
Black
Handle Type
T-Handle
ANSI/BHMA Finish
Black Suede Powder Coated, Sprayed

Description

Door Latch, Cam, Turn, Adjustable No, Locking, Catch/Latch Material Zinc, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 4 1/8 in, Catch/Latch Width 5 in, Catch/Latch Depth 1 5/16 in, Grip 2 7/32 in, Mounting Hole Dia. 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.