Zoro Homepage

Cam Latch, Keyed, Polished Chrome

  • Mfr # 4RRG5

  • Zoro # G3127783


product price: $27.79
/ea

Key Features

Locking/Nonlocking
Locking
Catch/Latch Finish
Bright Chrome
Catch/Latch Height
1 1/4 in
Catch/Latch Width
3 1/4 in
Catch/Latch Length
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RRG5
Zoro #
G3127783
UPC #
190735046685
Country of Origin
China

Dimensions

Catch/Latch Height
1 1/4 in
Catch/Latch Width
3 1/4 in
Catch/Latch Length
1-1/8"
Catch/Latch Depth
1 1/8 in
Mounting Hole Dia.
7/8 in
Outer Panel Thickness
1/4 in
Panel Opening Width
13/16 in
Panel Opening Length
13/16 in
Panel Through Hole/Screw Size
7/32 in
Mounting Hole Diameter
7/8 in

Details

Item
Door Latch
Locking/Nonlocking
Locking
Catch/Latch Finish
Bright Chrome
Catch/Latch Material
Steel/Zinc
Catch/Latch Type
Cam
Catch/Latch Opening Action
Turn
Material
Steel, Zinc
Hole Prep Center Lines
3 5/32 in
Includes
(1) Overmolded Key, (3) Cams, Cam Screw, M22-1.5 Nut
Grip
29/32 in, 1 1/8 in, 1 3/8 in
Adjustable
NO
Finish
Polished Chrome
Hardware
Included
Handle Type
T-Handle
ANSI/BHMA Finish
Bright Chromium-Plated
Includes Hardware
Hardware Included

Description

Door Latch, Cam, Turn, Adjustable No, Locking, Catch/Latch Material Steel/Zinc, Catch/Latch Finish Bright Chrome, Catch/Latch Height 1 1/4 in, Catch/Latch Width 3 1/4 in, Catch/Latch Depth 1 1/8 in, Grip 29/32 in, 1 1/8 in, 1 3/8 in, Hole Prep Center Lines 3 5/32 in, Includes (1) Overmolded Key, (3) Cams, Cam Screw, M22-1.5 Nut, Mounting Hole Dia. 7/8 in, Outer Panel Thickness 1/4 in, Panel Opening Length 13/16 in, Panel Opening Width 13/16 in, Panel Through Hole/Screw Size 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.