Zoro Homepage

Cam Latch, Nonlocking, Black Plastic, Adjustable: NO

  • Mfr # 4RRD5

  • Zoro # G3452723


product price: $33.85
/ea

Key Features

Locking/Nonlocking
Non-locking
Catch/Latch Finish
Black Plastic
Catch/Latch Height
1/2 in
Catch/Latch Width
1/2 in
Catch/Latch Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RRD5
Zoro #
G3452723
UPC #
190735046517
Country of Origin
Multiple

Dimensions

Catch/Latch Height
1/2 in
Catch/Latch Width
1/2 in
Catch/Latch Length
2"
Catch/Latch Depth
2 in
Mounting Hole Dia.
5/16 in
Outer Panel Thickness
3/16 in
Panel Opening Width
5/16 in
Panel Opening Length
5/16 in
Mounting Hole Diameter
5/16 in

Details

Item
Door Latch
Locking/Nonlocking
Non-locking
Catch/Latch Finish
Black Plastic
Catch/Latch Material
Nylon/Steel
Catch/Latch Type
Cam
Catch/Latch Opening Action
Turn
Material
Nylon, Steel
Grip
1 3/32 in
Adjustable
NO
Includes
(2) Shaft Nut and Lockwashers, 5/16"-32 Nut, Cam, Lockwasher
Finish
Black Plastic
Hardware
Included
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Black Painted
Handle Type
No Handle

Description

Door Latch, Cam, Turn, Adjustable No, Non-locking, Catch/Latch Material Nylon/Steel, Catch/Latch Finish Black Plastic, Catch/Latch Height 1/2 in, Catch/Latch Width 1/2 in, Catch/Latch Depth 2 in, Grip 1 3/32 in, Includes (2) Shaft Nut and Lockwashers, 5/16 In.-32 Nut, Cam, Lockwasher, Mounting Hole Dia. 5/16 in, Outer Panel Thickness 3/16 in, Panel Opening Length 11/32 in, Panel Opening Width 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.