CamGrooveGskt, Blk, 1-3/8", Nitrile, PK5
- Mfr # ZUSA-CAM-HMD-1-1/4
- Zoro # G710017869
product price:Â
$
14.29
/pk of 5, $2.86/ea
Key Features
For Coupling Size
1 1/4 in
Color
Black
Gasket Type
Flat
Metal Detectable
Yes
Thickness
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CAM-HMD-1-1/4
- Zoro #
- G710017869
- UPC #
- 193005438579
- Country of Origin
- China
- Color
- Black
- Gasket Type
- Flat
- Metal Detectable
- Yes
- Item
- Cam and Groove Gasket
- Max. Operating Temp.
- 250 Degrees F
- Includes Mesh Screen
- No
- Package Type
- Packet
- Gasket Material
- Nitrile
- Min. Operating Temp.
- -40 Degrees F
- Standards
- FDA
- Gaskets per Package
- 5
- Minimum Operating Temperature
- -40 Degrees F
- Durometer
- 70A
- Wire Color
- Black
Dimensions
- For Coupling Size
- 1 1/4 in
- Thickness
- 0.25 in
- Outside Diameter
- 1 15/16 in
- Inside Dia.
- 1 3/8 in
Description
Cam and Groove Gasket, Nitrile, For Coupling Size 1 1/4 in, Black, Outside Diameter 1 15/16 in, Inside Dia. 1 3/8 in, Flat, Package Quantity 5
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.