CamGrvGskt, Blk/Wht, 1-1/16", PTFE-EncViton
- Mfr # ZUSA-CAM-VENV-1
- Zoro # G7815261
product price:Â
$
25.25
/ea
Key Features
Wire Color
Black, White
Gaskets per Package
1
Metal Detectable
No
Gasket Material
PTFE-Encapsulated Viton(R)
Minimum Operating Temperature
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CAM-VENV-1
- Zoro #
- G7815261
- UPC #
- 193005437831
- Country of Origin
- United States
- Wire Color
- Black, White
- Gaskets per Package
- 1
- Metal Detectable
- No
- Gasket Material
- PTFE-Encapsulated Viton(R)
- Minimum Operating Temperature
- -20 Degrees F
- X-Ray Detectable
- No
- Durometer
- 60D
- Package Type
- Packet
- Min. Operating Temp.
- -20 Degrees F
- Item
- Cam and Groove Gasket
- Gasket Type
- Envelope
- Color Code Stripe
- (1) Yellow
- Max. Operating Temp.
- 400 Degrees F
- Color
- Black, White
Dimensions
- Inside Dia.
- 1 1/16 in
- Thickness
- 0.25 in
- Outside Diameter
- 1 9/16 in
- For Coupling Size
- 1 in
Description
Cam and Groove Gasket, PTFE-Encapsulated Viton(R), For Coupling Size 1 in, Black, White, Outside Diameter 1 9/16 in, Inside Dia. 1 1/16 in, Envelope
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.