Shop ZORO SELECT
See all product information
Create Account
CamGrvGskt, Blk/Wht, 3", PTFE-EncapBunaN
- Mfr # ZUSA-CAM-HENV-3
- Zoro # G7839131
product price:Â
$
31.79
/ea
Key Features
Gaskets per Package
1
Minimum Operating Temperature
-40 Degrees F
Wire Color
Black, White
Min. Operating Temp.
-40 Degrees F
Outside Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CAM-HENV-3
- Zoro #
- G7839131
- UPC #
- 193005437794
- Country of Origin
- United States
- Gaskets per Package
- 1
- Minimum Operating Temperature
- -40 Degrees F
- Wire Color
- Black, White
- Min. Operating Temp.
- -40 Degrees F
- Metal Detectable
- No
- Item
- Cam and Groove Gasket
- Gasket Material
- PTFE-Encapsulated Buna-N
- Max. Operating Temp.
- 250 Degrees F
- Gasket Type
- Envelope
- X-Ray Detectable
- No
- Package Type
- Packet
- Color
- Black, White
Dimensions
- Outside Diameter
- 3 in
- For Coupling Size
- 3 in
- Thickness
- 0.25 in
- Inside Dia.
- 3 in
Description
Cam and Groove Gasket, PTFE-Encapsulated Buna-N, For Coupling Size 3 in, Black, White, Outside Diameter 3 in, Inside Dia. 3 in, Envelope
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.