Shop ZORO SELECT
See all product information
Create Account
CamGrvGskt, Blk/Wht, 3/32", PTFE-EncapViton
- Mfr # ZUSA-CAM-VENV-3/4
- Zoro # G7830129
product price:Â
$
27.55
/ea
Key Features
Metal Detectable
No
Gaskets per Package
1
Min. Operating Temp.
-20 Degrees F
Gasket Material
PTFE-Encapsulated Viton(R)
Minimum Operating Temperature
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CAM-VENV-3/4
- Zoro #
- G7830129
- UPC #
- 193005437824
- Country of Origin
- United States
- Metal Detectable
- No
- Gaskets per Package
- 1
- Min. Operating Temp.
- -20 Degrees F
- Gasket Material
- PTFE-Encapsulated Viton(R)
- Minimum Operating Temperature
- -20 Degrees F
- Item
- Cam and Groove Gasket
- Package Type
- Packet
- X-Ray Detectable
- No
- Wire Color
- Black, White
- Max. Operating Temp.
- 400 Degrees F
- Gasket Type
- Envelope
- Color
- Black, White
Dimensions
- For Coupling Size
- 3/4 in
- Inside Dia.
- 3/32 in
- Outside Diameter
- 1 3/8 in
- Thickness
- 0.25 in
Description
Cam and Groove Gasket, PTFE-Encapsulated Viton(R), For Coupling Size 3/4 in, Black, White, Outside Diameter 1 3/8 in, Inside Dia. 3/32 in, Envelope
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.