Shop ZORO SELECT
See all product information
Create Account
CamGrvGskt, Rd, 1-5/8", Silicone, PK5
- Mfr # ZUSA-CAM-SFDA-1-1/2
- Zoro # G7176240
product price:Â
$
20.69
/pk of 5, $4.14/ea
Key Features
For Coupling Size
1 1/2 in
Color
Red
Metal Detectable
No
Thickness
0.25 in
Standards
FDA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CAM-SFDA-1-1/2
- Zoro #
- G7176240
- UPC #
- 193005318819
- Country of Origin
- China
- Color
- Red
- Metal Detectable
- No
- Item
- Cam and Groove Gasket
- Standards
- FDA
- Gasket Material
- Silicone
- Max. Pressure
- 250 psi
- Material
- Silicone
- Gaskets per Package
- 5
- Max. Working Pressure @ 70 F
- 250 psi
- Package Type
- Packet
- Includes Mesh Screen
- No
- Durometer
- 70A
- Wire Color
- Red
Dimensions
- For Coupling Size
- 1 1/2 in
- Thickness
- 0.25 in
- Size
- 1-1/2"
- Outside Diameter
- 2 3/16 in
- Inside Diameter (in.)
- 1-5/8
- Inside Dia.
- 1 5/8 in
Description
Cam and Groove Gasket, Silicone, For Coupling Size 1 1/2 in, Red, Outside Diameter 2 3/16 in, Inside Dia. 1 5/8 in, Package Quantity 5
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.