Shop ZORO SELECT
See all product information
Create Account
CamGrvGskt, Rd, 2-3/4", FEP-EncapSilicone
- Mfr # ZUSA-CAM-SFEP-2-1/2
- Zoro # G7950964
product price:Â
$
39.39
/ea
Key Features
Thickness
0.25 in
Package Type
Packet
Gasket Type
Encapsulated
Gasket Material
FEP-Encapsulated Silicone
Metal Detectable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CAM-SFEP-2-1/2
- Zoro #
- G7950964
- UPC #
- 193005437718
- Country of Origin
- United States
- Package Type
- Packet
- Gasket Type
- Encapsulated
- Gasket Material
- FEP-Encapsulated Silicone
- Metal Detectable
- No
- Standards
- FDA
- Wire Color
- Red
- Gaskets per Package
- 1
- Item
- Cam and Groove Gasket
- X-Ray Detectable
- No
- Minimum Operating Temperature
- -40 Degrees F
- Max. Operating Temp.
- 400 Degrees F
- Min. Operating Temp.
- -40 Degrees F
- Color
- Red
Dimensions
- Thickness
- 0.25 in
- Outside Diameter
- 1 in
- For Coupling Size
- 2 1/2 in
- Inside Dia.
- 2 3/4 in
Description
Cam and Groove Gasket, FEP-Encapsulated Silicone, For Coupling Size 2 1/2 in, Red, Outside Diameter 1 in, Inside Dia. 2 3/4 in, Encapsulated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.