CamGrvGskt, Rd, 3/32", FEP-EncapSilicone
- Mfr # ZUSA-CAM-SFEP-3/4
- Zoro # G7950921
product price:Â
$
17.69
/ea
Key Features
Gaskets per Package
1
Minimum Operating Temperature
-40 Degrees F
Wire Color
Red
For Coupling Size
3/4 in
Package Type
Packet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CAM-SFEP-3/4
- Zoro #
- G7950921
- UPC #
- 193005437671
- Country of Origin
- United States
- Gaskets per Package
- 1
- Minimum Operating Temperature
- -40 Degrees F
- Wire Color
- Red
- Item
- Cam and Groove Gasket
- Package Type
- Packet
- Standards
- FDA
- X-Ray Detectable
- No
- Metal Detectable
- No
- Gasket Material
- FEP-Encapsulated Silicone
- Min. Operating Temp.
- -40 Degrees F
- Max. Operating Temp.
- 400 Degrees F
- Gasket Type
- Encapsulated
- Color
- Red
Dimensions
- For Coupling Size
- 3/4 in
- Inside Dia.
- 3/32 in
- Thickness
- 0.22 in
- Outside Diameter
- 1 3/8 in
Description
Cam and Groove Gasket, FEP-Encapsulated Silicone, For Coupling Size 3/4 in, Red, Outside Diameter 1 3/8 in, Inside Dia. 3/32 in, Encapsulated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.