CANTESCO(R) PREM WIRE CLEANING PADS, PK6
Mfr # P-PADS-6
Zoro # G308664949
product price: $9.45
/pk 6, $1.58/eaKey Features
For Use With
Wire Feeders
Features
Cantesco Premium Wire Cleaning Pads are Made with a High Density Pink Felt Material Designed to Maximize Wire Cleaning
Includes
Steel Clip
Type
Wire Cleaning Pads
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-PADS-6
Zoro #
G308664949
UPC #
699913129856
Country of Origin
United States
Details
Item
Cleaning Pads
For Use With
Wire Feeders
Features
Cantesco Premium Wire Cleaning Pads are Made with a High Density Pink Felt Material Designed to Maximize Wire Cleaning
Includes
Steel Clip
Type
Wire Cleaning Pads
Color
Pink
Application
Welding
Material
Felt
Description
Cleaning Pads, Compatible with Series Not Applicable, Type Wire Cleaning Pads, For Use With Wire Feeders, Includes Steel Clip, Application Welding, Color Pink, Compatible with Brand Not Applicable, Features Cantesco Premium Wire Cleaning Pads are Made with a High Density Pink Felt Material Designed to Maximize Wire Cleaning, Material Felt, Maximum Wire Diameter Not Applicable, Minimum Wire Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.