Zoro Homepage

Cap Nut, 1/2"-13, 18-8 Stainless Steel, Plain, 13/16 in H

  • Mfr # CPB040

  • Zoro # G3027665


product price: $6.15
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
13/16 in
Standards
AISI Grade 303, ASTM; SAE J483
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB040
Zoro #
G3027665
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Overall Height
13/16 in
Hex Width
3/4 in
Fastener Thread Depth
1/2 in
Nut Height
13/16 in
Width Across Flats
3/4 in
Dia./Thread Size
1/2"-13
Thread Depth
1/2"

Description

Cap Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Height 0.813 in, Hex Width 3/4 in, Tensile Strength 85,000 psi, Dimensional Standards SAE J483, Material Quality Standards AISI Grade 303, ASTM, System of Measurement Inch, Lock Type Non-Locking, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Rockwell Hardness B83 to B95, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.