Zoro Homepage

Cap Nut, 5/16"-24, 18-8 Stainless Steel, Plain, 17/32 in H, 10 PK

  • Mfr # CPB035

  • Zoro # G3147243


product price: $13.69
/pk 10, $1.37/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
17/32 in
Standards
AISI Grade 303, ASTM; SAE J483
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB035
Zoro #
G3147243
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-24
Overall Height
17/32 in
Hex Width
1/2 in
Nut Height
17/32 in
Fastener Thread Depth
5/16 in
Width Across Flats
1/2 in
Dia./Thread Size
5/16"-24
Thread Depth
5/16"

Details

Item
Cap Nut
Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Standards
AISI Grade 303, ASTM; SAE J483
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Pack Size
Small Pack
Thread Type
Fine
Rockwell Hardness
B83 to B95
Lock Type
Self-Locking
Removable
Yes
Material Quality Standards
AISI Grade 303, ASTM
Tensile Strength
85,000 psi
Resistance Properties
Corrosion Resistant
Dimensional Standards
SAE J483
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel
Fastener Finish
Plain
Material Grade
18-8
Nut Style
Self-Locking Cap Nut

Description

Cap Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 5/16 In.-24, Overall Height 0.531 in, Hex Width 1/2 in, Tensile Strength 85,000 psi, Dimensional Standards SAE J483, Material Quality Standards AISI Grade 303, ASTM, System of Measurement Inch, Lock Type Non-Locking, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Rockwell Hardness B83 to B95, Thread Direction Right Hand, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.