Cap Nut, 7/16" Hex W, Standard Height, PK10
Mfr # 39-C-25C
Zoro # G022656176
product price: $13.15
/pk 15, $0.88/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39-C-25C
Zoro #
G022656176
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Cap Nut - Standard Height, Profile Low Crown, Material Grade/Class 2011-T3, Material Aluminum, Finish Plain, Thread Size 1/4 In.-20, Overall Height 0.375 in, Hex Width 7/16 in, Tensile Strength Not Applicable, Dimensional Standards Not Applicable, System of Measurement Inch, Lock Type Non-Locking, Thread Direction Right Hand, Thread Fit 2B, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.