Zoro Homepage

Cap Nut, M3-0.50, Stainless Steel, 5 mm H, 2000 PK

  • Mfr # M3D917A2

  • Zoro # G9084295


product price: $410.99
/pk 2000, $0.21/ea
Free Shipping & Returns

Key Features

Thread Size
M3-0.50
Material
Stainless Steel
Material Grade/Class
Not Graded
Overall Height
5 mm
Standards
DIN 917
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3D917A2
Zoro #
G9084295
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M3-0.50
Overall Height
5 mm
Hex Width
5.5 mm

Details

Item
Cap Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 917
System of Measurement
Metric
Fastener Thread Type
Metric

Description

Cap Nuts,M3-0.5 DIN 917 HEX CAP,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.