Zoro Homepage

Cap Nut, M4-0.70, Stainless Steel, 8 mm H, 4000 PK

  • Mfr # M4D1587A2

  • Zoro # G8538453


product price: $270.99
/pk 4000, $0.07/ea
Free Shipping & Returns

Key Features

Thread Size
M4-0.70
Material
Stainless Steel
Material Grade/Class
Not Graded
Overall Height
8 mm
Standards
DIN 1587
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4D1587A2
Zoro #
G8538453
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4-0.70
Overall Height
8 mm
Hex Width
7 mm

Details

Item
Cap Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 1587
System of Measurement
Metric
Fastener Thread Type
Metric

Description

M4-0.7 Metric Din 1587 Domed Cap Acorn Nut A2 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.