Zoro Homepage

Cap Nut, M5-0.80, Nylon, Stainless Steel, 10.85 mm H, 1000 PK

  • Mfr # M5D986A2

  • Zoro # G9086788


product price: $134.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Material
Nylon, Stainless Steel
Material Grade/Class
Not Graded
Overall Height
10.85 mm
Standards
DIN 986
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5D986A2
Zoro #
G9086788
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5-0.80
Overall Height
10.85 mm
Hex Width
8 mm

Details

Item
Cap Nut
Material
Nylon, Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 986
System of Measurement
Metric
Fastener Thread Type
Metric

Description

M5-0.8 Metric Din 986 Hex Nylon Insert Domed Cap Nut A2 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.