Zoro Homepage

Cap Nut, M5, Steel, Black Phosphate, 6 mm H, 50 PK

  • Mfr # 1041PK

  • Zoro # G5102666


product price: $5.99
/pk 50, $0.12/ea

Key Features

Thread Size
M5
Material
Steel
Finish
Black Phosphate
Overall Height
6 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1041PK
Zoro #
G5102666
UPC #
841213001336
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5
Overall Height
6 mm
Hex Width
15mm
Height
6 mm
Stud Size
5mm
Width
15mm

Details

Item
Cap Nut
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Cap Color
Black
Free O.D.
15.0 mm
Free I.D.
4.40mm
Type
Thread Cutting

Description

Nut,PK50, Material Steel, Finish Black Phosphate, Groove Width Tolerance , Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.