Zoro Homepage

Cap Nut, M5, Steel, Zinc Plated, 1000 PK

  • Mfr # M5-064NCAG

  • Zoro # G9721785


product price: $492.99
/pk 1000, $0.49/ea
Free Shipping & Returns

Key Features

Thread Size
M5
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Fastener Thread Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5-064NCAG
Zoro #
G9721785
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5

Details

Item
Cap Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Fastener Thread Type
Metric

Description

Cap Nuts,M5 064-105 METRIC CAGE,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.