Zoro Homepage

Cap Nut, M6-1.00, Stainless Steel, 12 mm H, 2000 PK

  • Mfr # M6D1587A2

  • Zoro # G9081653


product price: $440.99
/pk 2000, $0.22/ea
Free Shipping & Returns

Key Features

Thread Size
M6-1.00
Material
Stainless Steel
Material Grade/Class
Not Graded
Overall Height
12 mm
Standards
DIN 1587
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6D1587A2
Zoro #
G9081653
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Overall Height
12 mm
Hex Width
10 mm

Details

Item
Cap Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 1587
System of Measurement
Metric
Fastener Thread Type
Metric

Description

Cap Nuts,M6-1.0 D1587 DOMED ACO,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.