High Crown Cap Nut, M16-2.00, 18-8 Stainless Steel, Plain, 28 mm H, 10 PK

  • Mfr # M51400.160.0001

  • Zoro # G9904977


product price:  $13.89
/pk 10, $1.39/ea

Key Features

Material
18-8 Stainless Steel
Profile
High Crown
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51400.160.0001
Zoro #
G9904977
UPC #
190735981733
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Overall Height
28 mm
Hex Width
24 mm
Nut Height
28.0 mm
Fastener Thread Depth
13.0 mm
Dia./Thread Size
M16-2.00
Width Across Flats
24.0 mm

Details

Item
Cap Nut
Material
18-8 Stainless Steel
Profile
High Crown
Finish
Plain
Material Grade/Class
Not Graded
Standards
DIN 1587
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Pack Size
Small Pack
Dimensional Standards
DIN 1587
Thread Type
Coarse
Nut Standards
DIN 1587
Nut Style
High Crown Cap Nut
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel
Material Grade
Not Graded
Fastener Finish
Plain

Description

Cap Nut, Profile High Crown, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size M16x2.00, Overall Height 28 mm, Dimensional Standards DIN 1587, System of Measurement Metric, Pack Size Small Pack, Thread Direction Right Hand, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.