Cap Nut, Plain, Stainless Steel
Mfr # BULK-NUT-1176
Zoro # G022412079
product price: $3.69
/eaSold in multiples of 3 for $11.07
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-NUT-1176
Zoro #
G022412079
UPC #
-
Country of Origin
Multiple
Description
Cap Nut, Profile Standard Crown, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 7/16 In.-14, Overall Height 0.688 in, Hex Width 5/8 in, Tensile Strength Not Applicable, Dimensional Standards Not Applicable, System of Measurement Inch, Lock Type Non-Locking, Thread Direction Right Hand, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.