Zoro Homepage

Cap Nut, Plain, Stainless Steel

  • Mfr # BULK-NUT-1192

  • Zoro # G422410286


product price: $13.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-NUT-1192
Zoro #
G422410286
UPC #
-
Country of Origin
China

Description

Cap Nut, Profile Standard Crown, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size M20x2.50, Overall Height 34 mm, Hex Width 30 mm, Tensile Strength Not Applicable, Dimensional Standards DIN 1587, System of Measurement Metric, Lock Type Non-Locking, Thread Direction Right Hand, Thread Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.