Zoro Homepage

Cap Nut, Plain, Stainless Steel, PK10

  • Mfr # ZNUT-1172

  • Zoro # G522410384


product price: $15.39
/pk 10, $1.54/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNUT-1172
Zoro #
G522410384
UPC #
-
Country of Origin
China

Description

Cap Nut, Profile Standard Crown, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 5/16 In.-18, Overall Height 0.531 in, Hex Width 1/2 in, Tensile Strength Not Applicable, System of Measurement Inch, Lock Type Non-Locking, Rockwell Hardness B95-C35, Thread Direction Right Hand, Thread Fit 2B, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.