Zoro Homepage

Cap Nut, Plain, Stainless Steel, PK25

  • Mfr # ZNUT-1186

  • Zoro # G722411082


product price: $9.59
/pk 25, $0.38/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNUT-1186
Zoro #
G722411082
UPC #
-
Country of Origin
Multiple

Description

Cap Nut, Profile Standard Crown, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size M5x0.80, Overall Height 10 mm, Hex Width 8 mm, Tensile Strength Not Applicable, Dimensional Standards DIN 1587, System of Measurement Metric, Lock Type Non-Locking, Thread Direction Right Hand, Thread Fit 6H, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.