Cap Nut, Plain, Stainless Steel, PK5
Mfr # ZNUT-1175
Zoro # G122410739
product price: $13.79
/pk 5, $2.76/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZNUT-1175
Zoro #
G122410739
UPC #
-
Country of Origin
Multiple
Description
Cap Nut, Profile Standard Crown, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-24, Overall Height 0.625 in, Hex Width 9/16 in, Tensile Strength Not Applicable, Dimensional Standards Not Applicable, System of Measurement Inch, Lock Type Non-Locking, Thread Direction Right Hand, Thread Fit 2B, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.