Cap Nut, Plain, Stainless Steel, PK5
Mfr # ZNUT-1190
Zoro # G622410130
product price: $17.89
/pk 5, $3.58/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZNUT-1190
Zoro #
G622410130
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Cap Nut, Profile Standard Crown, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size M12x1.75, Overall Height 22 mm, Hex Width 19 mm, Tensile Strength Not Applicable, Dimensional Standards DIN 1587, System of Measurement Metric, Lock Type Non-Locking, Thread Direction Right Hand, Thread Fit 6H, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.