Cap Nut, Plain, Steel, PK25
Mfr # ZNUT-1203
Zoro # G522411312
product price: $5.99
/pk 25, $0.24/eaSold in multiples of 2 for $11.98
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZNUT-1203
Zoro #
G522411312
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Cap Nut, Profile Standard Crown, Material Grade/Class Not Graded, Material Steel, Finish Plain, Thread Size #8-32, Overall Height 0.359 in, Hex Width 11/32 in, Tensile Strength Not Applicable, Dimensional Standards Not Applicable, System of Measurement Inch, Lock Type Nylon Insert, Thread Direction Right Hand, Thread Fit 2B, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.