Cap Nut, Plain, Steel, PK25
Mfr # ZNUT-1206
Zoro # G622409554
product price: $6.39
/pk 25, $0.26/eaSold in multiples of 2 for $12.78
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZNUT-1206
Zoro #
G622409554
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Cap Nut, Profile Standard Crown, Material Grade/Class Not Graded, Material Steel, Finish Plain, Thread Size 1/4 In.-28, Overall Height 0.484 in, Hex Width 7/16 in, Tensile Strength Not Applicable, Dimensional Standards Not Applicable, System of Measurement Inch, Lock Type Nylon Insert, Thread Direction Right Hand, Thread Fit 2B, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.