Cap Nut, Zinc-Plated, Steel, PK25
Mfr # ZNUT-1196
Zoro # G922411264
product price: $9.79
/pk 25, $0.39/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZNUT-1196
Zoro #
G922411264
UPC #
-
Country of Origin
China
Description
Cap Nut, Profile Standard Crown, Material Grade/Class Not Graded, Material Steel, Finish Zinc-Plated, Thread Size M6x1.00, Overall Height 12 mm, Hex Width 10 mm, Tensile Strength Not Applicable, Dimensional Standards Not Applicable, System of Measurement Metric, Lock Type Nylon Insert, Thread Direction Right Hand, Thread Fit 6H, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.