Cap Nut, Zinc-Plated, Steel, PK25
Mfr # ZNUT-1198
Zoro # G022409499
product price: $7.99
/pk 25, $0.32/eaSold in multiples of 2 for $15.98
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZNUT-1198
Zoro #
G022409499
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Cap Nut, Profile Standard Crown, Material Grade/Class Not Graded, Material Steel, Finish Zinc-Plated, Thread Size #10-24, Overall Height 0.359 in, Hex Width 3/8 in, Tensile Strength Not Applicable, Dimensional Standards Not Applicable, System of Measurement Inch, Lock Type Nylon Insert, Thread Direction Right Hand, Thread Fit 2B, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.